The store will not work correctly when cookies are disabled.
-
Item Number
DF160R12W2H3F_B11
MFG Item Number
DF160R12W2H3F_B11
Specifications
Specifications
Type |
Quad-Pack |
Vces |
1,200 VDC |
Ic |
160 A |
vges+/- |
20 V |
Ices Max |
1 mA |
Iges Max |
0.1 µA |
Vge(th) Min/Max |
5-6.5 V |
Vce(sat) Max |
1.7 V |
Circuit Type |
Chopper |
Width (mm) |
56.7 mm |
Depth (mm) |
42.5 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
F3L150R07W2E3-B11
MFG Item Number
F3L150R07W2E3_B11
Product Description
IGBT, 3-Level, 650V, 150A
Specifications
Specifications
Type |
Three Level |
Vces |
650 VDC |
Ic |
150 A |
vges+/- |
20 V |
Ices Max |
1 mA |
Iges Max |
0.4 µA |
Vge(th) Min/Max |
4.9-6.5 V |
Vce(sat) Max |
1.9 V |
Width (mm) |
56.7 mm |
Depth (mm) |
62.8 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
DF120R12W2H3_B27
MFG Item Number
DF120R12W2H3_B27
Specifications
Specifications
Type |
Triple |
Vces |
1,200 VDC |
Ic |
120 A |
vges+/- |
20 V |
Ices Max |
1 mA |
Iges Max |
0.1 µA |
Vge(th) Min/Max |
5-6.5 V |
Vce(sat) Max |
2.4 V |
Circuit Type |
Chopper |
Width (mm) |
56.7 mm |
Depth (mm) |
42.5 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
F3L15R12W2H3_B27
MFG Item Number
F3L15R12W2H3_B27
Product Description
IGBT, 3-Level
Specifications
Specifications
Type |
Three Level |
Vces |
1,200 VDC |
Ic |
15 A |
vges+/- |
20 V |
Ices Max |
1 mA |
Iges Max |
0.1 µA |
Vge(th) Min/Max |
5-6.5 V |
Vce(sat) Max |
2.4 V |
Width (mm) |
56.7 mm |
Depth (mm) |
62.8 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
F3L50R06W1E3-B11
MFG Item Number
F3L50R06W1E3_B11
Specifications
Specifications
Type |
Three Level |
Vces |
600 VDC |
Ic |
50 A |
vges+/- |
20 V |
Ices Max |
1 mA |
Iges Max |
0.4 µA |
Vge(th) Min/Max |
4.9-6.5 V |
Vce(sat) Max |
1.9 V |
Width (mm) |
33.8 mm |
Depth (mm) |
62.8 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
F3L100R07W2E3-B11
MFG Item Number
F3L100R07W2E3_B11
Product Description
IGBT, 3-Level,
Specifications
Specifications
Type |
Three Level |
Vces |
650 VDC |
Ic |
100 A |
vges+/- |
20 V |
Ices Max |
1 mA |
Iges Max |
0.4 µA |
Vge(th) Min/Max |
4.9-6.5 V |
Vce(sat) Max |
1.9 V |
Width (mm) |
56.7 mm |
Depth (mm) |
62.8 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
F3L75R07W2E3-B11
MFG Item Number
F3L75R07W2E3_B11
Product Description
IGBT Module
Specifications
Specifications
Type |
Three Level |
Vces |
650 VDC |
Ic |
75 A |
vges+/- |
20 V |
Ices Max |
1 mA |
Iges Max |
0.4 µA |
Vge(th) Min/Max |
4.9-6.5 V |
Vce(sat) Max |
1.9 V |
Width (mm) |
56.7 mm |
Depth (mm) |
62.8 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
DF80R12W2H3F_B11
MFG Item Number
DF80R12W2H3F_B11
Specifications
Specifications
Type |
Dual |
Vces |
1,200 VDC |
Ic |
80 A |
vges+/- |
20 V |
Ices Max |
1 mA |
Iges Max |
0.1 µA |
Vge(th) Min/Max |
5-6.5 V |
Vce(sat) Max |
1.7 V |
Circuit Type |
Chopper |
Width (mm) |
56.7 mm |
Depth (mm) |
48 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
F3L30R06W1E3-B11
MFG Item Number
F3L30R06W1E3_B11
Specifications
Specifications
Type |
Three Level |
Vces |
600 VDC |
Ic |
30 A |
vges+/- |
20 V |
Ices Max |
1 mA |
Iges Max |
0.4 µA |
Vge(th) Min/Max |
4.9-6.5 V |
Vce(sat) Max |
2 V |
Width (mm) |
33.8 mm |
Depth (mm) |
62 mm |
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
-
Product Series
EASY Solar
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved